Spiral Flute Tap, M14-2.00, Semi-Bottoming, Metric, 3 Flutes, Oxide

  • Mfr # VTSFT-TC5535

  • Zoro # G3931203


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Overall Length
91.20mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5535
Zoro #
G3931203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
91.20mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
25.40mm
Pitch Diameter Limit
D7
Tap Thread Size
M14-2.00
Shank Length
47.00 mm
65% Thread Drill Size
31/64 in
Square Size
8.10mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
Metric
List Number
VT-SFT
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Thread Standard
Metric
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
2.00mm
Extended Neck
Yes
Measurement System
Metric
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Limit
D7
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 91.2 mm, High Speed Steel, Black Oxide, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.