Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine

  • Mfr # VTSFT-TC5566

  • Zoro # G3794559


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.80mm
Tap Style
Spiral Flute
Tap Size
M16
Shank Dia.
12.1920mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5566
Zoro #
G3794559
UPC #
4056544557674
Country of Origin
United States

Dimensions

Overall Length
96.80mm
Tap Size
M16
Shank Dia.
12.1920mm
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
27.70mm
Shank Length
48.80 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Fine
Standards
DIN-ANSI
Thread Direction
Right Hand
Series
WGT
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Material Grade - Machining
WN44EG
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric Fine, Overall Length 96.80 mm, High Speed Steel, Thread Length 27.70 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.