Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M16-1.50, Bottoming, Metric Fine, 3 Flutes, Oxide

  • Mfr # 5400241

  • Zoro # G6473792


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400241
Zoro #
G6473792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
28.00mm
Tap Thread Size
M16-1.50
Pitch Diameter Limit
D6
Shank Length
48.80 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
55% Thread Drill Size
14.90 mm
75% Thread Drill Size
14.50 mm
Square Size
9.07mm
Size
M16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
8354
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Material Grade - Machining
WP49EG
Extended Neck
Yes
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Primary Material Application ISO Code
K, M, P
Thread Limit
D6
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Series
VT-SFT
Thread Standard
Metric Fine
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 96.8 mm, Cobalt, Black Oxide, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.