Spiral Flute Tap, M18-1.50, Semi-Bottoming, 4 Flutes, Metric Fine

  • Mfr # VTSFT-TC5538

  • Zoro # G3931179


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.40mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.77mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5538
Zoro #
G3931179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102.40mm
Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
27.70mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
Shank Length
54.40 mm
65% Thread Drill Size
21/32 in
Square Size
10.24mm
55% Thread Drill Size
16.90 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Standards
ANSI
List Number
VT-SFT
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Series
VT-SFT
Measurement System
Metric
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Pitch
1.50mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 102.4 mm, High Speed Steel, Black Oxide, Thread Length 27.7 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.