Spiral Flute Tap, M18-2.50, Bottoming, 4 Flutes, Metric

  • Mfr # VTSFT-TC6539

  • Zoro # G3932317


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6539
Zoro #
G3932317
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-2.50
Thread Length
25.00mm
Pitch Diameter Limit
6H
65% Thread Drill Size
5/8 in
55% Thread Drill Size
16.20 mm
Square Size
11.00mm
Shank Length
64.00 mm
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
VT-SFT
Tap Thread Type
Metric
Number of Pieces
1
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
Metric
Series
VT-SFT
Extended Neck
Yes
Measurement System
Metric
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Thread Limit
6H
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, High Speed Steel, Black Oxide, Thread Length 25 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.