Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M18-2.50, Bottoming, 4 Flutes, Metric

  • Mfr # VTSFT-TC6539

  • Zoro # G3932402


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6539
Zoro #
G3932402
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
6H
Shank Length
64.00 mm
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
Square Size
11.00mm
55% Thread Drill Size
16.20 mm
65% Thread Drill Size
5/8 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Tap Finish
TiN
List Number
VT-SFT
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Pitch
2.50mm
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Thread Limit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Material Grade - Machining
WU41EG
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
DIN 376
Primary Material Application
Steel
Thread Standard
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.