Spiral Flute Tap, M20-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # VTSFT-TC6541

  • Zoro # G3932341


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6541
Zoro #
G3932341
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
125.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
17.00mm
Tap Thread Size
M20-1.50
Pitch Diameter Limit
6H
65% Thread Drill Size
18.75 mm
75% Thread Drill Size
18.50 mm
Shank Length
69.00 mm
Thread Size
M20x1.5
Square Size
12.00mm
55% Thread Drill Size
18.90 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
List Number
VT-SFT
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, Black Oxide, Thread Length 17 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.