Spiral Flute Tap, M2.2-0.45, Semi-Bottoming, 2 Flutes, Metric Coarse

  • Mfr # VTSFT6508

  • Zoro # G7661766


product price:  $55.79
/ea

Key Features

Overall Length
45.00mm
Tap Style
Spiral Flute
Shank Dia.
2.80mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6508
Zoro #
G7661766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45.00mm
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2.2
Thread Length
7.00mm
Tap Thread Size
M2.2-0.45
75% Thread Drill Size
1.75 mm
Square Size
2.10mm
Shank Length
28.60 mm
55% Thread Drill Size
#49
Thread Size
M2.2x0.45
65% Thread Drill Size
1.80 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
DIN 371
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Thread Standard
Metric
Series
VT-SFT
Measurement System
Metric
Thread Pitch
0.45mm
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Limit
6H
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M2.2x0.45, Metric, Overall Length 45.00 mm, HSS-E, Black Oxide, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.75 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.