Spiral Flute Tap, M24-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # VTSFT-TC6547

  • Zoro # G7683352


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6547
Zoro #
G7683352
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
20.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M24-1.50
75% Thread Drill Size
22.54 mm
65% Thread Drill Size
22.73 mm
Thread Size
M24x1.5
Shank Length
73.00 mm
Square Size
14.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
DIN 374
Thread Direction
Right Hand
Number of Pieces
1
List Number
VT-SFT
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 20.00 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.