Zoro Homepage

Spiral Flute Tap, M24-2.00, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # VTSFT6572

  • Zoro # G7664286


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6572
Zoro #
G7664286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
28.00mm
Tap Thread Size
M24-2.00
Square Size
14.50mm
Shank Length
73.00 mm
65% Thread Drill Size
7/8 in
75% Thread Drill Size
22.00 mm
Thread Size
M24x2
55% Thread Drill Size
22.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Limit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
2.00mm
Material Grade - Machining
WU40EG
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 28 mm, 75 Percent Thread Drill Size 22.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.