Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 5 Flutes, TiCN

  • Mfr # GT315025

  • Zoro # G6786324


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT315025
Zoro #
G6786324
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M24-3.00
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
30.00mm
Overall Length
160.00mm
Thread Size
M24x3
55% Thread Drill Size
55/64 in
Shank Length
83.00 mm
65% Thread Drill Size
27/32 in
Square Size
14.50mm
75% Thread Drill Size
53/64 in
Size
M24
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Tap Style
Spiral Flute
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
K
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Extended Neck
Yes
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
GT31
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Standard
Metric
Tap Shank Standard
DIN 376
Coolant Fed
Coolant Through
Features
High Performance Taps
Thread Pitch
3.00mm
Class of Fit
6HX
Number of Pieces
1
List Number
GT31

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Powdered Metal, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.