Zoro Homepage

Spiral Flute Tap, M24-3.00, Plug, Metric Coarse, 5 Flutes, TiCN

  • Mfr # GT205122

  • Zoro # G6493006


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205122
Zoro #
G6493006
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M24-3.00
Tap Size
M24
Thread Length
30.00mm
Overall Length
180.00mm
Tap Dimension Type
Metric
Shank Dia.
18.00mm
Thread Size
M24x3
65% Thread Drill Size
27/32 in
55% Thread Drill Size
55/64 in
Shank Length
80.00 mm
Square Size
14.41mm
75% Thread Drill Size
53/64 in
Size
M24
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI, DIN 371
Tap Grouping
Tap
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Secondary Material Application ISO Code
K
Thread Pitch
3.00mm
Extended Neck
No
Series
GT20
Thread Standard
Metric
Measurement System
Metric
Shank Type - Machining
Straight
Features
Form D Plug Chamfer
Thread Limit
6HX
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2174
Primary Material Application ISO Code
P
Material Grade - Machining
GP6520
Secondary Material Application
Cast Iron
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 200 mm, Powdered Metal, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.