Zoro Homepage

Spiral Flute Tap, M24-3.00, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # VTSFT5545

  • Zoro # G7656516


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.70mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5545
Zoro #
G7656516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
124.70mm
Shank Dia.
19.30mm
Tap Dimension Type
Metric
Thread Length
34.00mm
Tap Thread Size
M24-3.00
75% Thread Drill Size
53/64 in
Thread Size
M24x3
Square Size
14.40mm
55% Thread Drill Size
55/64 in
Shank Length
66.30 mm
65% Thread Drill Size
27/32 in
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
Oxide
Series
VT-SFT
Features
Multipurpose Taps
Cutting Direction - Machining
Right Hand
Thread Limit
D8
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
WP49EG
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric
Thread Pitch
3.00mm
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 124.70 mm, HSS-E, Black Oxide, Thread Length 34.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.