Spiral Flute Tap, M2.5-0.45, 2 Flutes, Metric
Mfr # VTSFT6509
Zoro # G3797672
product price: $55.29
/eaKey Features
Overall Length
50.00mm
Tap Style
Spiral Flute
Tap Size
M2.5
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6509
Zoro #
G3797672
UPC #
4050839544691
Country of Origin
United States
Dimensions
Overall Length
50.00mm
Tap Size
M2.5
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Thread Size
M2.5-0.45
Thread Length
7.00mm
Thread Size
M2.5x0.45
75% Thread Drill Size
#46
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H
Description
Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Cobalt High Speed Steel, TiN, Thread Length 7 mm, 75 Percent Thread Drill Size #46, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.