Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M2.5-0.45, Plug, 2 Flutes, UNF

  • Mfr # GT905146

  • Zoro # G7672616


product price: $49.99
/ea

Key Features

Overall Length
46.10mm
Tap Style
Spiral Flute
Tap Size
M2.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905146
Zoro #
G7672616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46.10mm
Tap Size
M2.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
12.70mm
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
Square Size
2.74mm
Shank Length
30.00 mm
75% Thread Drill Size
#46
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiCN
Thread Direction
Left Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
GT90
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Thread Pitch
0.45mm
Material Grade - Machining
WU32MG
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Thread Limit
D3
Class of Fit
4H
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.1 mm, Powdered Metal, TiCN, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.