Spiral Flute Tap, M3-0.35, 3 Flutes, Metric Fine
Mfr # VTSPO6568
Zoro # G3795782
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Tap Style
Spiral Flute
Tap Size
M20
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTSPO6568
Zoro #
G3795782
UPC #
4050839542987
Country of Origin
United States
Dimensions
Overall Length
125.00mm
Tap Size
M20
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.35
Thread Length
24.00mm
Thread Size
M3x0.35
75% Thread Drill Size
2.65 mm
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Class of Fit
6H
Description
Tap, Thread Size M3x0.35, Metric, Overall Length 125 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 2.65 mm, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.