Spiral Flute Tap, M3-0.5, Bottoming, 2 Flutes, Metric

  • Mfr # VTSFT-TC5550

  • Zoro # G3791625


product price: $40.19
/ea

Key Features

Overall Length
49.30mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.5820mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5550
Zoro #
G3791625
UPC #
4056544555915
Country of Origin
United States

Dimensions

Overall Length
49.30mm
Tap Size
M3
Shank Dia.
3.5820mm
Tap Dimension Type
Metric
Thread Length
14.80mm
Tap Thread Size
M3-0.5
Thread Size
M3x0.5
Shank Length
27.50 mm
75% Thread Drill Size
2.50 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN-ANSI
Series
WGT
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
4H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, High Speed Steel, Black Oxide, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.