Spiral Flute Tap, M3-0.50, 3 Flutes, Metric Fine
Mfr # VTSPO6570
Zoro # G3797121
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Tap Style
Spiral Flute
Tap Size
M20
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO6570
Zoro #
G3797121
UPC #
4050839543342
Country of Origin
United States
Dimensions
Overall Length
140.00mm
Tap Size
M20
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Thread Length
30.00mm
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Class of Fit
6H
Description
Tap, Thread Size M3x0.5, Metric, Overall Length 140 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.