Spiral Flute Tap, M3-0.50, 3 Flutes, Metric
Mfr # VTSPO6528
Zoro # G3782893
product price: $27.89
/eaKey Features
Overall Length
80.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO6528
Zoro #
G3782893
UPC #
4050839534524
Country of Origin
United States
Dimensions
Overall Length
80.00mm
Tap Size
M6
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
12.00mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Class of Fit
6H
Description
Tap, Thread Size M3x0.5, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.