Zoro Homepage

Spiral Flute Tap, M3-0.50, 3 Flutes, Metric

  • Mfr # VTSPO6533

  • Zoro # G3796123


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Tap Size
M14
Shank Dia.
11.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6533
Zoro #
G3796123
UPC #
4050839535781
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Tap Size
M14
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Thread Length
24.00mm
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Class of Fit
6H

Description

Tap, Thread Size M3x0.5, Metric, Overall Length 110.00 mm, HSS-E, TiN, Thread Length 24.00 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.