Spiral Flute Tap, M30-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # VTSFT-TC6554

  • Zoro # G7683142


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6554
Zoro #
G7683142
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150.00mm
Shank Dia.
20.00mm
Tap Size
M30
Tap Dimension Type
Metric
Thread Length
22.00mm
Tap Thread Size
M30-1.50
65% Thread Drill Size
28.73 mm
Thread Size
M30x1.5
75% Thread Drill Size
28.54 mm
Square Size
18.00mm
Shank Length
82.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Thread Pitch
1.50mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Helix Angle
45 Degrees
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x1.5, Metric, Overall Length 150 mm, High Speed Steel, Black Oxide, Thread Length 22 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.