Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # VTSFT-TC6555

  • Zoro # G7683127


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6555
Zoro #
G7683127
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150.00mm
Shank Dia.
22.00mm
Tap Size
M30
Tap Dimension Type
Metric
Tap Thread Size
M30-2.00
Thread Length
22.00mm
Pitch Diameter Limit
6H
Square Size
18.00mm
65% Thread Drill Size
28.31 mm
Thread Size
M30x2
Shank Length
82.00 mm
75% Thread Drill Size
28.05 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN 374
List Number
VT-SFT
Number of Pieces
1
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Series
VT-SFT
Thread Standard
Metric Fine
Measurement System
Metric
Thread Pitch
2.00mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M30x2, Metric Fine, Overall Length 150.00 mm, High Speed Steel, Black Oxide, Thread Length 22.00 mm, 75 Percent Thread Drill Size 28.05 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.