Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M30-3.50, Bottoming, 4 Flutes, Metric

  • Mfr # VTSFT-TC6556

  • Zoro # G3932122


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6556
Zoro #
G3932122
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
180.00mm
Shank Dia.
22.00mm
Tap Size
M30
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Tap Thread Size
M30-3.50
Thread Length
35.00mm
Shank Length
93.00 mm
Square Size
18.00mm
65% Thread Drill Size
27.04 mm
75% Thread Drill Size
26.59 mm
Thread Size
M30x3.5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
List Number
VT-SFT
Number of Pieces
1
Tap Thread Type
Metric
Tap Finish
Oxide
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 376
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Standard
Metric
Thread Limit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Thread Pitch
3.50mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.