Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 5 Flutes, TiCN

  • Mfr # GT315017

  • Zoro # G6923086


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT315017
Zoro #
G6923086
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M33-3.50
Pitch Diameter Limit
Not Rated
Overall Length
250.00mm
Tap Size
M33
Tap Dimension Type
Metric
Shank Dia.
25.00mm
Thread Length
35.00mm
65% Thread Drill Size
30.04 mm
75% Thread Drill Size
29.59 mm
Shank Length
100.00 mm
Thread Size
M33x3.5
Square Size
20.00mm
Size
M33

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Tap Material
High Speed Steel
Standards
DIN 376
Tap Style
Spiral Flute
List Number
GT31
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Tap Shank Standard
DIN 376
Secondary Material Application ISO Code
K
Features
High Performance Taps
Series
GT31
Secondary Material Application
Cast Iron
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application
Steel
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
3.50mm
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Class of Fit
6HX

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 250.00 mm, High Speed Steel, TiCN, Thread Length 35.00 mm, 75 Percent Thread Drill Size 29.59 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.