Spiral Flute Tap, M3.5-0.60, 3 Flutes, Metric

  • Mfr # VTSPO6531

  • Zoro # G3800271


product price: $52.49
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Tap Size
M12
Shank Dia.
9.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6531
Zoro #
G3800271
UPC #
4050839535330
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Tap Size
M12
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Thread Size
M3.5-0.60
Thread Length
21.00mm
Thread Size
M3.5x0.6
75% Thread Drill Size
2.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Class of Fit
6H

Description

Tap, Thread Size M3.5x0.6, Metric, Overall Length 110 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 2.90 mm, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.