Spiral Flute Tap, M3.5-0.60, Semi-Bottoming, 2 Flutes, UNC

  • Mfr # VTSFT5507

  • Zoro # G7652998


product price: $43.69
/ea

Key Features

Overall Length
50.50mm
Tap Style
Spiral Flute
Tap Size
M3.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5507
Zoro #
G7652998
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.50mm
Tap Size
M3.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3.5-0.60
Thread Length
9.70mm
75% Thread Drill Size
2.90 mm
Shank Length
28.40 mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
Square Size
2.74mm
55% Thread Drill Size
#31
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Series
VT-SFT
Thread Pitch
0.60mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D4
Features
Multipurpose Taps
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.5 mm, Cobalt High Speed Steel, TiCN, Thread Length 9.7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.