Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, TiCN

  • Mfr # GT305166

  • Zoro # G6862703


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305166
Zoro #
G6862703
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M36-4.00
Tap Size
M36
Shank Dia.
28.00mm
Thread Length
27.00mm
Tap Dimension Type
Metric
Overall Length
180.00mm
Thread Size
M36x4
75% Thread Drill Size
32.10 mm
Shank Length
90.00 mm
65% Thread Drill Size
32.62 mm
Square Size
22.00mm
Size
M36
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Tap Material
High Speed Steel
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 376
Thread Limit
6HX
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
4.00mm
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Series
GT30
Secondary Material Application
Cast Iron
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Steel
Helix Angle
45 Degrees
Material Grade - Machining
GP6520
Thread Standard
Metric
Shank Type - Machining
Straight
Class of Fit
6HX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, Powdered Metal, TiCN, Thread Length 40 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.