Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M4-0.70, Bottoming, Metric Coarse, 3 Flutes, Bright

  • Mfr # 16058

  • Zoro # G3674806


product price: $18.89
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16058
Zoro #
G3674806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
10.00mm
Tap Thread Size
M4-0.70
Shank Length
1 3/8 in
65% Thread Drill Size
3.40 mm
Square Size
0.1310 in
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Thread Standard
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Metric
Thread Pitch
0.70mm
Primary Material Application
Steel
Material Grade - Machining
Bright
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Series
2364/5364
Class of Fit
6H
List Number
5364
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.