Zoro Homepage

Spiral Flute Tap, M4-0.70, Modified Bottoming, Metric Coarse

  • Mfr # GT305079

  • Zoro # G6957946


product price: $48.19
/ea

Key Features

Overall Length
55.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305079
Zoro #
G6957946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
10.00mm
Tap Thread Size
M4-0.70
Square Size
3.40mm
Shank Length
42.00 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application
Stainless Steel
Material Grade - Machining
GM6515
Series
GT30
Primary Material Application ISO Code
M
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Thread Pitch
0.70mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Measurement System
Metric
Thread Limit
6HX
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
45 Degrees
Class of Fit
6HX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.