Spiral Flute Tap, M4-0.70, Semi-Bottoming, 2 Flutes, Metric Coarse

  • Mfr # GT805002

  • Zoro # G7651780


product price: $70.79
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Tap Size
M4
Shank Dia.
4.50mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT805002
Zoro #
G7651780
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63.00mm
Tap Size
M4
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Thread Length
7.00mm
Tap Thread Size
M4-0.70
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
Square Size
3.40mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Drill Bit Size
3.30mm
75% Thread Drill Size
3.30 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
DLC
Standards
DIN 371
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
GT80
Thread Pitch
0.70mm
Extended Neck
Yes
Primary Material Application ISO Code
N
Features
WN48EG DLC For Aluminum
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Thread Limit
6H
Shank Type - Machining
Straight
Material Grade - Machining
WN48EG
Tap Shank Standard
DIN 371
Class of Fit
6H
Number of Pieces
1
List Number
GT80

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, DLC, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.