Zoro Homepage

Spiral Flute Tap, M4-0.70, Semi-Bottoming, UNC, 3 Flutes, TiN

  • Mfr # GT025002

  • Zoro # G7700108


product price: $67.49
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT025002
Zoro #
G7700108
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
13.00mm
Tap Thread Size
M4-0.70
Square Size
3.40mm
Thread Size
M4x0.7
Drill Bit Size
0.1299 in
Shank Length
42.00 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer
Primary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Thread Standard
Metric
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Pitch
0.70mm
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WP31MG
Thread Limit
6H
Secondary Material Application
Nickel, Titanium
Helix Angle
27 Degrees
Measurement System
Metric
Series
GT02
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
GT02
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, Not Applicable, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.