Spiral Flute Tap, M48-5.00, Bottoming, Metric, 5 Flutes, TiN

  • Mfr # VTSFT-TC6569

  • Zoro # G7683413


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-5.00
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6569
Zoro #
G7683413
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M48-5.00
Overall Length
250.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Shank Dia.
36.00mm
Thread Length
50.00mm
Tap Size
M48
Shank Length
105.00 mm
Thread Size
M48x5
Square Size
29.00mm
75% Thread Drill Size
43.1 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
TiN
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
VT-SFT
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Thread Limit
6H
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
45 Degrees
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WU41EG
Thread Pitch
5.00mm
Primary Material Application
Steel
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M48x5, Metric, Overall Length 250 mm, High Speed Steel, TiN, Thread Length 50 mm, 75 Percent Thread Drill Size 43.1 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.