Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M5-0.80, Bottoming, Metric Coarse, 3 Flutes, TiN

  • Mfr # 19932

  • Zoro # G3687074


product price: $21.19
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19932
Zoro #
G3687074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
13.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
Size
M5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
List Number
2364
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N
Thread Limit
D4
Extended Neck
Yes
Measurement System
Metric
Series
2364/5364
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Thread Pitch
0.80mm
Primary Material Application ISO Code
P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, TiN, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.