Spiral Flute Tap, M5-0.80, Bottoming, UNC, 3 Flutes, TiCN
Mfr # GT335001
Zoro # G7700546
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT335001
Zoro #
G7700546
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
Square Size
4.90mm
Shank Length
45.00 mm
65% Thread Drill Size
4.30 mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.