Zoro Homepage

Spiral Flute Tap, M5-0.80, Plug, 2 Flutes, Metric Coarse

  • Mfr # GT205063

  • Zoro # G6893406


product price: $50.69
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Tap Size
M5
Shank Dia.
5.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205063
Zoro #
G6893406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.00mm
Tap Size
M5
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
Thread Length
12.00mm
Tap Thread Size
M5-0.80
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Square Size
3.81mm
65% Thread Drill Size
4.30 mm
Shank Length
1 15/32 in
Size
M5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiN+CrC/C
Thread Direction
Left Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
GT20
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Thread Pitch
0.80mm
Features
Form D Plug Chamfer
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Helix Angle
15 Degrees
Extended Neck
Yes
Spiral Direction
Left Hand
Material Grade - Machining
GM6515
Thread Standard
Metric
Series
GT20
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Class of Fit
6HX

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, Powdered Metal, CrC/C, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.