Spiral Flute Tap, M5-0.80, Semi-Bottoming, Metric, 3 Flutes, TiCN

  • Mfr # VTSFT-TC5511

  • Zoro # G3928920


product price:  $49.29
/ea

Key Features

Overall Length
60.30mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5511
Zoro #
G3928920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.30mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.70mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Square Size
3.81mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
Shank Length
31.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
List Number
VT-SFT
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Thread Limit
D4
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Thread Standard
Metric
Helix Angle
45 Degrees
Thread Pitch
0.80mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.30 mm, HSS-E, TiCN, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.