Spiral Flute Tap, M5-0.80, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # VTSFT6517

  • Zoro # G7661836


product price: $37.79
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6517
Zoro #
G7661836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.00mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
Square Size
4.90mm
Shank Length
33.90 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Thread Limit
6G
Measurement System
Metric
Extended Neck
Yes
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Standard
Metric
Spiral Direction
Right Hand
Thread Pitch
0.80mm
Tap Shank Standard
DIN 371
Series
VT-SFT
Material Grade - Machining
WP49EG
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6G
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.