Spiral Flute Tap, M52-5.00, Bottoming, Metric, 5 Flutes, Oxide

  • Mfr # VTSFT-TC6571

  • Zoro # G7683422


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M52-5.00
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6571
Zoro #
G7683422
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M52-5.00
Overall Length
250.00mm
Tap Dimension Type
Metric
Thread Length
50.00mm
Shank Dia.
40.00mm
Tap Size
M52
Square Size
32.00mm
Shank Length
115.00 mm
Thread Size
M52x5
75% Thread Drill Size
47.1 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
Oxide
Standards
DIN 376
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
Metric
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Thread Pitch
5.00mm
Extended Neck
Yes
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M52x5, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 50 mm, 75 Percent Thread Drill Size 47.1 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.