Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6-0.75, Plug, Metric Fine, 3 Flutes, TiN

  • Mfr # VTSFT-TC6513

  • Zoro # G7683057


product price: $51.39
/ea

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6513
Zoro #
G7683057
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-1/8"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
M6
Thread Length
3/8"
Pitch Diameter Limit
6H
Tap Thread Size
M6-0.75
Thread Size
M6x0.75
55% Thread Drill Size
5.45 mm
65% Thread Drill Size
5.35 mm
Square Size
3.40mm
75% Thread Drill Size
5.25 mm
Shank Length
46.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
VT-SFT
Tap Finish
TiN
Standards
DIN 374
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Thread Limit
6H
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WU41EG
Secondary Material Application ISO Code
K, M, N
Thread Pitch
0.75mm
Primary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.