Zoro Homepage

Spiral Flute Tap, M6-1, 3 Flutes, Metric

  • Mfr # VTSFT6528

  • Zoro # G3786305


product price: $37.49
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
4.50mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6528
Zoro #
G3786305
UPC #
4050839602636
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Tap Size
M6
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Thread Size
M6-1
Thread Length
12.00mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Thread Type
Metric
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H

Description

Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.