Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6X1, Modified Bottoming, Metric Coarse, 3 Flutes

  • Mfr # 5357067

  • Zoro # G6592439


product price: $42.99
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357067
Zoro #
G6592439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
5/8"
Tap Thread Size
M6X1
Square Size
4.80mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Shank Length
30.70 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Limit
D5
Tap Shank Standard
ANSI
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Spiral Direction
Right Hand
Extended Neck
Yes
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Pitch
1.00mm
Class of Fit
6H
Number of Pieces
1
List Number
8354

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Cobalt, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.