Spiral Flute Tap, M7-1.00, Semi-Bottoming, Metric, 3 Flutes, Oxide

  • Mfr # VTSFT-TC5515

  • Zoro # G3931641


product price: $37.99
/ea

Key Features

Overall Length
69.20mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5515
Zoro #
G3931641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.20mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
17.50mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
D5
55% Thread Drill Size
D
Square Size
5.99mm
65% Thread Drill Size
C
Shank Length
29.80 mm
Thread Size
M7x1
75% Thread Drill Size
6.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
List Number
VT-SFT
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
D5
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric
Measurement System
Metric
Thread Pitch
1.00mm
Secondary Material Application ISO Code
K, M, P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69.2 mm, High Speed Steel, Black Oxide, Thread Length 17.5 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.