Zoro Homepage

Spiral Flute Tap, M8-1.00, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 5357100

  • Zoro # G7145677


product price: $48.89
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.0770mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357100
Zoro #
G7145677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.0770mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
H3
75% Thread Drill Size
7.00 mm
Shank Length
32.00 mm
65% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm
Square Size
5.99mm
Thread Size
M8x1
Size
M8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
ANSI
List Number
8354
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D5
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Series
VT-SFT
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1, Metric Fine, Overall Length 68.70 mm, HSS-E, Black Oxide, Thread Length 17.50 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.