Spiral Flute Tap, M8-1.25, 3 Flutes, Metric
Mfr # VTSFT6521
Zoro # G3781283
product price: $44.99
/eaKey Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Tap Size
M8
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6521
Zoro #
G3781283
UPC #
4050839547302
Country of Origin
United States
Dimensions
Overall Length
90.00mm
Tap Size
M8
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
75% Thread Drill Size
H
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H
Description
Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.