Spiral Flute Tap, M8-1.25, Semi-Bottoming, Metric, 3 Flutes, TiN

  • Mfr # VTSFT-TC6518

  • Zoro # G3932253


product price:  $37.39
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6518
Zoro #
G3932253
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
M8
Thread Length
1/2"
Pitch Diameter Limit
6H
Tap Thread Size
M8-1.25
Square Size
6.20mm
75% Thread Drill Size
H
Shank Length
53.00 mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 371
List Number
VT-SFT
Tap Thread Type
Metric
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Thread Limit
6H
Spiral Direction
Right Hand
Extended Neck
Yes
Series
VT-SFT
Thread Pitch
1.25mm
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Material Grade - Machining
WU41EG
Helix Angle
45 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.