Spiral Flute Tap, M8x1, Bottoming, 2 Flutes, Metric Fine

  • Mfr # VTSFT-TC5557

  • Zoro # G3792492


product price: $40.19
/ea

Key Features

Overall Length
69.10mm
Tap Style
Spiral Flute
Tap Size
M8
Shank Dia.
8.0770mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5557
Zoro #
G3792492
UPC #
4056544556684
Country of Origin
United States

Dimensions

Overall Length
69.10mm
Tap Size
M8
Shank Dia.
8.0770mm
Tap Dimension Type
Metric
Thread Length
17.50mm
Tap Thread Size
M8x1
Thread Size
M8x1
Shank Length
32.00 mm
75% Thread Drill Size
7.00 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Series
WGT
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Thread Standard
Metric Fine
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 69.1 mm, High Speed Steel, Black Oxide, Thread Length 17.5 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.