Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 5356668

  • Zoro # G6545095


product price: $51.89
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5356668
Zoro #
G6545095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
55% Thread Drill Size
#49
Thread Size
#2-56
Square Size
0.1080 in
75% Thread Drill Size
1.73 mm
65% Thread Drill Size
1.80 mm
Shank Length
1 5/32 in
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
56
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Extended Neck
Yes
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Thread Limit
H2
Helix Angle
45 Degrees
Class of Fit
3B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, Black Oxide, Thread Length 13/32 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.