Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # GT305002

  • Zoro # G7214846


product price: $49.59
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305002
Zoro #
G7214846
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-40
Size
#4
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Square Size
0.1080 in
Shank Length
15/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
List Number
GT30
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
GT30
Shank Type - Machining
Straight
Thread Limit
2BX
Primary Material Application ISO Code
M
Powdered Metal Base Material
Cobalt
Measurement System
Pipe
Primary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GM6515
Secondary Material Application ISO Code
N
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Threads per Inch
40
Class of Fit
2BX

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.