Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # VTSFT5004

  • Zoro # G6765726


product price: $30.69
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5004
Zoro #
G6765726
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
15/64"
Tap Thread Size
#4-40
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Shank Length
15/16 in
Thread Size
#4-40
Square Size
0.1080 in
75% Thread Drill Size
2.20 mm
Size
#4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Limit
H3
Spiral Direction
Right Hand
Series
VT-SFT
Extended Neck
Yes
Thread Standard
UNC
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
3B
Number of Pieces
1
List Number
8304

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, Black Oxide, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.