Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 5357038

  • Zoro # G7071793


product price: $45.86
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Tap Size
M3.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357038
Zoro #
G7071793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51.00mm
Tap Size
M3.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3.5-0.60
Thread Length
10.00mm
75% Thread Drill Size
2.90 mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
Square Size
2.74mm
Shank Length
28.40 mm
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Thread Limit
D4
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Pitch
0.60mm
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
8354

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.5 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 9.7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.